Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SENTRY SAFE

18-19/32" x 19-5/16" x 23-3/4" Commercial Fire Safe, Gray; Holds A-4 Size Papers, Folders and Docume

  • Item# 1ATL9
  • Mfr. Model# OS5449
  • Catalog Page# N/A
  • UNSPSC# 46171506
18-19/32" x 19-5/16" x 23-3/4" Commercial Fire Safe, Gray; Holds A-4 Size Papers, Folders and Docume close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Commercial Fire Safe
  • Color Gray
  • Net Weight 131 lb.
  • Capacity 2 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coated
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Combination, Dual Key
  • Number of Bolts 7 Live Locking
  • Outside Height 23-3/4"
  • Outside Width 18-19/32"
  • Outside Depth 19-5/16"
  • Inside Height 19-21/32"
  • Inside Width 14-13/16"
  • Inside Depth 11-7/8"
  • Holds A-4 Size Papers, Folders and Documents
  • Meets UL Classi ed, ETL Verified
  • Includes File Rack, 2 Multi Position Trays, Bolt Down Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms