Skip Content

TP
SENTRY SAFE

0.08 cu. ft. Gun Safe, 11.8 lb. Net Weight, Not Rated Fire Rating, Biometric Lock Style

  • Item # 45CJ87
  • My Part #
  • Mfr. Model # QAP1BE
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,0.08 cu. ft.,Biometric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $353.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 11.8 lb.
  • Capacity 0.08 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Powder Coat
  • Finger Print Memory 2
  • Lock Style Biometric
  • Number of Shelves 1
  • Number of Bolts 0
  • Outside Height 3-1/4"
  • Outside Width 12"
  • Outside Depth 9-3/4"
  • Inside Height 2-7/8"
  • Inside Width 9-7/8"
  • Inside Depth 6-7/8"
  • Holds Pistol
  • Features A Compression Gas Strut Opens Door Silently and Holds It Open for A Single-Handed Access, At The Reade Pistol Presentation for Convenient Access to Firearm
  • Includes Override Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


0.08 cu. ft. Gun Safe, 11.8 lb. Net Weight, Not Rated Fire Rating, Biometric Lock Style is rated 5.0 out of 5 by 13.
Rated 5 out of 5 by from Excellent I bought another brand Biometric safe, "B", about the same time. The other is a little larger, but this SentrySafe wins hands down. The other is not dependable. The Sentry Safe works every time and I have rough, dry, cracked hands. Previously, fingerprints for my work, in ink, had to be done 2 or 3 times, my fingers are so rough. This thing works!
Date published: 2015-06-14
Rated 5 out of 5 by from excellent security & peace of mind The installation of the safe was accomplished using Tapcon masonry anchors to a concrete floor. I feel very confident that the anchorage, along with the rounded 'tamper-resistant' edge construction of the safe provides a very good level of security. Either the biometric lock or the punch-in code provide quick and easy access. The key is only used as a fail safe.
Date published: 2015-04-10
Rated 5 out of 5 by from A Great Gun Safe I was apprehensive about buying a gun safe as I had heard they we unreliable. After having the safe for over a month I have had no failures. This is a great safe if you have young children in and around your house.
Date published: 2015-03-25
Rated 5 out of 5 by from Strong and very reliable product! Great strong gun safe! I was a little hesitant of buying the one with the finger print code reader because of the $ but it was totally worth it! I bolted it down in my closet! Right after I'm done getting dressed I swipe my finger grab my gun and go! Always works!
Date published: 2014-10-22
Rated 5 out of 5 by from Great features Use it every day. Excellent drawer safe. Easy, fast access.
Date published: 2014-10-16
Rated 5 out of 5 by from Pleased with our SentrySafe-Small Biometric Safe Performs as advertised providing quick access for those intended. While we still take other precautions, it adds additional safety protecting others from getting access to the weapon.
Date published: 2014-10-09
Rated 5 out of 5 by from My Firearms are Secure! Purchased biometric gun safe and I am very comfortable that my firearms are secure from my grandchildren but also quickly accessible to me should I need them to defend my wife and me.
Date published: 2014-08-29
Rated 5 out of 5 by from PERFECT GUN SECURITY & LIGHTNING FAST ACCESS!!! I actually saw a different model in Home Depot... with the security code buttons only, and did some further research and came across this model.HANDS DOWN... it is the strongest, easiest to program and use pistol safe ever!!!Extremely durable, the biometric fingerprint sensor works 100% of the time, even with dirt on my hands from work!Lightning fast response from fingerprint reader, code buttons absolutely silent, and lightning fast door opening make this product absolutely INVALUEABLE in storing a loaded pistol in your car or home.Tamper-proof and pry-resistant, this is a MUST HAVE item if you need access to a loaded pistol within seconds!I wall mounted the unit and stored a large caliber pistol and an additional clip with no problems.I'm VERY impressed with the construction, appearance, and functionality of this safe.HIGHLY RECOMMENDED!!!
Date published: 2014-08-02
  • y_2018, m_5, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_45CJ87, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.