Skip Content

TP
SENTINEL

Law Enforcement Evidence Locker, Number of Compartments 2, Cold Rolled Steel, Nonpass-through

  • Item # 30RT59
  • My Part #
  • Mfr. Model # 02AA-NPT
  • Catalog Page # N/A
  • UNSPSC # 56101520
Evidence Locker,36inW,Gray,2Compartments close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,293.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 370.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Evidence locker allows locker contents to be viewed while still keeping them secure. Its full-height door features a padlock hasp. The top, bottom, and back panels are made of 14-ga. sheet metal. Lock available separately.

View More

Technical Specs

  • Item Law Enforcement Evidence Locker
  • Number of Compartments 2
  • Material of Construction Cold Rolled Steel
  • Pass-through / Nonpass-through Nonpass-through
  • Overall Width 36"
  • Overall Depth 24"
  • Overall Height 82"
  • Finish Powder Coated
  • Color Gray
  • Lock Type Keyless
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.