Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SENTINEL

Command Gear Locker, Assembled, 24inW, Gray

  • Item # 30RT80
  • Mfr. Model # ILKS24247201AADRW
  • Catalog Page # N/A
  • UNSPSC # 56101520
Command Gear Locker,Assembled,24inW,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,189.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 220.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Command Gear Locker
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Tier One
  • Hooks per Opening (1) Prong
  • Opening Width 14-1/2"
  • Opening Depth 24"
  • Opening Height 66-3/4"
  • Overall Width 24"
  • Overall Depth 36"
  • Overall Height 90"
  • Color Gray
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Handle Type Recessed
  • Door Type Single
  • Lock Type Accommodates Standard Padlock
  • Includes Constructed of 16 ga. Cold Rolled Steel with Full Length 16 ga. Continuous Hinges, Interior Components Include One Full Width and Depth Shelf with Integral Hanging Bracket, One Lockable Compartment, 3-Hook Rail, and Peg Board Hanger, Single Door Set Up with Lift Latch Closing Hasp Equipped for Owner Provided Padlocks, Unit is Ventilated with Louvers At The Top and Bottom of Door, Locker Ships Fully Assembled Ready for Installation. Unit comes with 24"Wx36"Dx18"H pull out drawer and 24"Wx9.5"D benchseat.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.