Navigation Menu New

Access My Account, Order History, Lists and more here.

494G98 CPV-PB UNSPSC # 40141609

Pressure Balance Valve Sweat: 1/4 in to 1/2 in

  • Item # 494G98
  • Mfr. Model # CPV-PB
  • UNSPSC # 40141609
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pressure Balance Valve Sweat: 1/4 in to 1/2 in

  • Item # 494G98
  • Mfr. Model # CPV-PB
  • UNSPSC # 40141609
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Balance Valve Sweat
  • Size 1/4 in to 1/2 in
  • Body Material Brass
  • Temp. Range 33 Degrees to 180 Degrees F
  • For Use With CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1400-P, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P
  • Includes Poppet, Seat, Spring

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top