Navigation Menu New

Access My Account, Order History, Lists and more here.

28YA60 TREX-LT2 UNSPSC # 46171619

Exit Motion Sensor, Request to Exit Motion Detector, 1 3/4 in Height, 4 1/2 in Width, Plastic

  • Item # 28YA60
  • Mfr. Model # TREX-LT2
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Exit Motion Sensor, Request to Exit Motion Detector, 1 3/4 in Height, 4 1/2 in Width, Plastic

  • Item # 28YA60
  • Mfr. Model # TREX-LT2
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Exit Motion Sensor
  • Type Request to Exit Motion Detector
  • Switch Action Main Relay SPDT, 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed At (2) Sec. Fixed
  • Material Plastic
  • Finish Painted
  • Depth 1 7/8 in
  • Height 1 3/4 in
  • Width 4 1/2 in
  • Color White
  • Input Voltage 12 to 28 V DC
  • Output SPDT 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed at 2 sec Fixed
  • Amps AC 50mA
  • Operating Temp. 15 Degrees to 120 Degrees F
  • Event Audit Trail No
  • Keypad No
  • Cylinder No
  • Standards CE, FCC, UL294, ULC
  • For Use With T-Rex, Exit Detection and Door Surveillance for Access Control Applications
  • Includes Mounting Hardware
  • Supports Touchless Operation No

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top