ST
SENSOREX

pH Electrode, CPVC, BNR, Flat Tip

  • Item # 16Z014
  • My Part #
  • Mfr. Model # S660CD
  • Catalog Page # 629
  • UNSPSC # 41115604
pH Electrode, CPVC, BNR, Flat Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

pH Process Electrode 600 Series is a high-quality electrode that provides excellent performance and increased chemical compatibility for harsh applications. Rugged double-junction design for extra protection in dirty applications. Configurable for general purpose applications, low ionic conditions, or samples containing HF (hydrofluoric acid).

View More

Technical Specs

  • Item Self-Cleaning Electrode
  • Type pH Electrode
  • Testing Parameter pH
  • Measurement Range 0 - 14 pH
  • pH Range 0 - 14 pH
  • Tip Shape Flat
  • Operating Temp. Range 0 - 80 Deg C
  • Body Material CPVC
  • Diameter 19.05 mm
  • Length 107.95 mm
  • Connector BNR
  • Amplifier Can be used with PHAMP-1
  • Max. Pressure 80 PSIG
  • For Use With S653/25/BNC Cable Assy
  • Shelf Life 6 Month
  • Reference Ag/AgCl
  • Junction Double
  • Electrolyte High Temperature
  • Recommended Use Industrial, Wastewater, Dirty applications
  • Manufacturers Warranty Length 12 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.