TP
SENSOREX

Inline ORP Sensor Assembly

  • Item # 22FH72
  • My Part #
  • Mfr. Model # S6600-ORP/10/BNC
  • Catalog Page # N/A
  • UNSPSC # 41112504
Inline ORP Sensor Assembly close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Water Testing Equipment and Meters~ORP Meters


$349.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline ORP Sensor Assembly Kit
  • pH Range +/-2000mV or range of ORP meter
  • ORP Range -1999 to 1999mV
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Operating Temp. Range (C) 0 Degrees to 80 Degrees
  • Calibration Periodically
  • Interface BNC Connector
  • Cable Length 10 ft.
  • Includes Flat Tip Shape, Sensor, Cable, 3/4" Adapter
  • Manufacturers Warranty Length 1 yr.
  • Testing Parameter ORP
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.