Skip Content

DV
SENSOREX

Free Chlrne Sensr 0 - 2ppm 4 - 20m tpt

  • Item # 16Z046
  • My Part #
  • Mfr. Model # FCL-402D
  • Catalog Page # N/A
  • UNSPSC # 41115604
Free Chlrne Sensr 0 - 2ppm 4 - 20m tpt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrodes and Probes

Technical Specs

  • Item FCL-402D
  • Type Free Chlorine Sensor 0 - 2 ppm
  • Testing Parameter Free Chlorine (Residual Chlorine)
  • Measurement Range 0 - 2 ppm FCL
  • Operating Temp. Range 0 - 45 Deg C
  • Body Material PVC
  • Diameter 25.4 mm
  • Length 208.28 mm
  • Cable Length 10 foot
  • Connector Tinned Leads (TL)
  • Max. Pressure 14.7 PSIG
  • For Use With FC72 Flow Cell
  • Shelf Life 12 month
  • Recommended Use Clean water Sanitizing, Cruise Ship Swimming pools / Spas
  • Manufacturers Warranty Length 12 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.