Skip Content

TP
SENSOREX

Cmbntn RP Electrde Crtrdge Style BNR

  • Item # 16Z013
  • My Part #
  • Mfr. Model # S650CD-ORP
  • Catalog Page # N/A
  • UNSPSC # 41115604
Cmbntn RP Electrde Crtrdge Style BNR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $192.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible ORP Electrode
  • Type ORP Electrode
  • Testing Parameter ORP (REDOX)
  • Measurement Range +/-2000mV or range of ORP meter
  • Tip Shape Flat
  • Operating Temp. Range 0 - 80 Deg C
  • Body Material CPVC
  • Diameter 22.86 mm
  • Length 76.20 mm
  • Connector BNR
  • Amplifier Can be used with PHAMP-1
  • For Use With S653/25/BNC Cable Assy
  • Shelf Life 6 Month
  • Reference Ag/AgCl
  • Junction Double
  • Electrolyte Sealed
  • Recommended Use Industrial, Wastewater, Dirty applications
  • Manufacturers Warranty Length 12 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.