Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY SENSOR SWITCH

Input 120/277VAC, Output 15 to 24 VDC Power and Relay Pack, Black, Junction Box Installation Type

  • Item# 6DXG8
  • Mfr. Model# PP20
  • Catalog Page# 555
  • UNSPSC# 46171608
Input 120/277VAC, Output 15 to 24 VDC Power and Relay Pack, Black, Junction Box Installation Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in industrial automation lighting control systems, the PP-20 power pack helps to keep low voltage sensors powered and protected. The PP-20 transforms 120, 240, or 277 Volts (single phase) to class II 15 VDC to power remote sensors. It utilizes patented relay circuit protection and switches the lighting load "On" and "Off". Although it is plenum rated, the elongated mounting nipple enables the PP-20 to be mounted either directly thru a 1/2” inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one PP-20.

View More

Technical Specs

  • Item Power and Relay Pack
  • Description/Special Features Provided Power for Other Components. Also Switches One Lighting Load up to 20A.
  • Voltage Input 120/277VAC, Output 15 to 24 VDC
  • Installation Type Junction Box
  • Color Black
  • For Use With Sensor Switch Occupancy Sensors
  • Operating Temp. 14 Degrees to 160 Degrees F
  • Standards UL, CUL, CA Title 24 compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.