Skip Content

ST
SENSING-SAF-STARTS

Power Cord, 120 Voltage, Gauge/Conductor: 14/3, 9.6 ft. Cord Length

  • Item# 3KUZ9
  • Mfr. Model# 1997
  • Catalog Page# 512
  • UNSPSC# 26121636
Power Cord, 120 Voltage, Gauge/Conductor: 14/3, 9.6 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $203.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cord provides anti-restart protection after loss and regaining of power. When there is an electrical power interruption to the equipment, this unit will open the circuit so when the power source is restored, it will prevent the equipment from restarting.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor 14/3
  • Cord Length 9.6 ft.
  • Voltage 120
  • Connector End Bare
  • NEMA Plug Configuration 5-15P
  • Max. Amps 15
  • Shape Round
  • NEC Cord Designation SJTO
  • Jacket Color Black
  • Description/Special Features 20" Cord On Equipment Switch End, Molded Plug On Power End, 50/60 Cycle, Use On Machines With Old Power Cords To Position Reset Button Closer To Machine, Provides Anti-Restart Protection after Loss and Regaining of Power
  • Standards UL Listed, OSHA, NFPA 79, NEC 2011, 29 CFR 1910.214
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.