Skip Content

ST
SENSING-SAF-STARTS

2.1 ft. Power Cord with SJTO NEC Cord Designation, 14/3 Gauge/Conductor, and 15 Max. Amps

  • Item # 3KUZ7
  • My Part #
  • Mfr. Model # 1996
  • Catalog Page # 397
  • UNSPSC # 26121636
2.1 ft. Power Cord with SJTO NEC Cord Designation, 14/3 Gauge/Conductor, and 15 Max. Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cord provides anti-restart protection after loss and regaining of power. When there is an electrical power interruption to the equipment, this unit will open the circuit so when the power source is restored, it will prevent the equipment from restarting.

View More

Technical Specs

  • Item Power Cord
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable Rubber
  • Jacket Color Black
  • Connector End - Wire and Cable 5-15R
  • Cord Length 2.1 ft.
  • Voltage 120VAC
  • NEMA Plug Configuration 5-15P
  • Max. Amps 15
  • Shape Round
  • NEC Cord Designation SJTO
  • Description/Special Features Short Extension Cord Style, 14" Cord On Male Plug End, 12" Cord On Female Receptacle End, 50/60 Cycle, Use On Machines with Good Power Cords, Provides Anti-Restart Protection after Loss and Regaining of Power
  • Standards UL Listed, OSHA, NFPA 79, NEC 2011, 29 CFR 1910.213
  • Wire and Cable Item Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


2.1 ft. Power Cord with SJTO NEC Cord Designation, 14/3 Gauge/Conductor, and 15 Max. Amps is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from for any device where the switch remains UP, ON, and no interlock dropout occurs these are perfect. a good example is a grinder wheel with a toggle on and off. this prevents a restart
Date published: 2013-06-06
  • y_2018, m_6, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3KUZ7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.