Skip Content
ST
SENSGARD

26dB Reusable Pod-Shape Hearing Band; Banded, Black, Universal

  • Item # 43Y403
  • My Part #
  • Mfr. Model # SG-26-BLACK
  • Catalog Page # N/A
  • UNSPSC # 46181902
Hearing Band,Reusable,26dB,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use when important sounds need to be heard in a noisy environment, this SENSGARD hearing band allows you to hear conversation without the need to remove your hearing protection. You can hear the pitch of a machine to ensure proper operation or during repair diagnosis. Ideal for use where periodic damaging noise creates the need for hearing protection to be easily available and easy to put on and remove.

View More

Technical Specs

  • Item Hearing Band
  • Disposable/ Reusable Reusable
  • Corded/Banded Banded
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 26dB
  • Metal Detectable No
  • Series Ear Muffler
  • Ear Plug Shape Pod
  • Ear Plug Color Black
  • Ear Plug Material Soft Foam
  • Cord/Band Color Black
  • Cord/Band Material Nylon
  • Ear Plug Packaging Bag Wrapped Pair
  • Standards CE Mark, ANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.