Skip Content

 
SENSEAR

Spanish Version Electronic Ear Muffs

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Dielectric
Color
Price
Qty
Please use Qty box to add item(s) to cart.
SM1XESRU0005
Behind-the-Neck
23dB
Blue

$1,182.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,182.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 23dB
  • Color Blue
SM1XE0010007
Behind-the-Neck
23dB
Orange

$876.50 / each

Enter location to check availability
Catalog Page #  NA

Price $876.50 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 23dB
  • Color Orange
SMISESR10004
Behind-the-Neck
23dB
Red

$2,118.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,118.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 23dB
  • Color Red
SM1NE0010006
Behind-the-Neck
23dB
Yellow

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 23dB
  • Color Yellow
SMNE00010005
Behind-the-Neck
24dB
Green

$697.00 / each

Enter location to check availability
Catalog Page #  NA

Price $697.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 24dB
  • Color Green
SMESDPSR0005
Behind-the-Neck
31dB
White

$1,744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,744.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 31dB
  • Color White
SM1XSRU10005
Over-the-Head
23dB
Blue

$1,182.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,182.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 23dB
  • Color Blue
SMNB00010005
Over-the-Head
23dB
Green

$643.50 / each

Enter location to check availability
Catalog Page #  NA

Price $643.50 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 23dB
  • Color Green
SM1NB0010006
Over-the-Head
23dB
Yellow

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 23dB
  • Color Yellow
SM1XB0010007
Over-the-Head
24dB
Orange

$876.50 / each

Enter location to check availability
Catalog Page #  NA

Price $876.50 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 24dB
  • Color Orange
SMISBSR10004
Over-the-Head
25dB
Red

$2,118.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,118.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Color Red
SMSDPSR10005
Over-the-Head
30dB
White

$1,744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,744.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 30dB
  • Color White
SMNH00010005
23dB
No
Green

$654.50 / each

Enter location to check availability
Catalog Page #  NA

Price $654.50 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Color Green
SM1XH0010007
23dB
No
Orange

$876.50 / each

Enter location to check availability
Catalog Page #  NA

Price $876.50 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Color Orange
SMISHSR10004
23dB
No
Red

$2,118.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,118.00 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Color Red
SM1NH0010006
23dB
No
Yellow

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Color Yellow
SM1XHSRU0005
24dB
No
Blue

$1,253.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,253.00 / each

Technical Specs

  • Noise Reduction Rating NRR 24dB
  • Dielectric No
  • Color Blue
SMHSDPSR0005
31dB
No
White

$1,766.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,766.00 / each

Technical Specs

  • Noise Reduction Rating NRR 31dB
  • Dielectric No
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms