Skip Content

 
SENSEAR

Electronic Ear Muffs

Electronic Ear Muffs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Ear Muff Style
Please Select
Noise Reduction Rating NRR
Please Select
Dielectric
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Ear Muff Style
Noise Reduction Rating NRR
Dielectric
Color
Price
Qty
Please use Qty box to add item(s) to cart.
SMSGSE01
Behind-the-Neck
23dB
Green/Blue

$4,503.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,503.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 23dB
  • Color Green/Blue
SMSGLE01
Behind-the-Neck
23dB
Green/Blue

$7,739.00 / each

Enter location to check availability
Catalog Page #  NA

Price $7,739.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 23dB
  • Color Green/Blue
SMNE0001
Behind-the-Neck
24dB
Green

$697.00 / each

Enter location to check availability
Catalog Page #  NA

Price $697.00 / each

Technical Specs

  • Ear Muff Style Behind-the-Neck
  • Noise Reduction Rating NRR 24dB
  • Color Green
SMNSG001
Over-the-Head
25dB
Green

$740.50 / each

Enter location to check availability
Catalog Page #  NA

Price $740.50 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Color Green
SMSGL001
Over-the-Head
25dB
Green/Blue

$7,739.00 / each

Enter location to check availability
Catalog Page #  NA

Price $7,739.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Color Green/Blue
SMSGS001
Over-the-Head
25dB
Green/Blue

$4,742.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,742.00 / each

Technical Specs

  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 25dB
  • Color Green/Blue
SMSGSH01
23dB
No
Green/Blue

$4,503.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,503.00 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Color Green/Blue
SMSGLH01
23dB
No
White

$7,739.00 / each

Enter location to check availability
Catalog Page #  NA

Price $7,739.00 / each

Technical Specs

  • Noise Reduction Rating NRR 23dB
  • Dielectric No
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms