Navigation Menu New

Access My Account, Order History, Lists and more here.

4NHG9 SP160 UNSPSC # 40101819

Tap image to zoom.

Roll over image to zoom.

Flat Panel, Portable Electric Heater, 150W, 120V AC, Non-Oscillating, Radiant

  • Item # 4NHG9
  • Mfr. Model # SP160
  • UNSPSC # 40101819
  • Catalog Page # 3068 3068
Country of Origin China. Country of Origin is subject to change.

Portable flat panel electric office heaters are typically placed under desks in offices and reception areas for personal comfort heating.

Technical Specs

  • Item Portable Electric Heater
  • Oscillation Non-Oscillating
  • Overall Height 15 in
  • Overall Width 21 in
  • Overall Depth 1 in
  • Number of Heat Settings 1
  • Key Features Mechanical Controls, Overheat Protection, Tip-Over Switch
  • Programming Capability Not Programmable
  • Remote Control Functions No Remote Control Included
  • Safety Tip-Over Switch Included Yes
  • Thermal Overheat Protection Manual Reset
  • Control Type Push Button
  • Heater Style Flat Panel
  • Heating Method Radiant
  • Wattage Output 150W
  • Housing Color Blue
  • NEMA Plug Configuration 1-15P
  • Mounting Type Inline
  • Mounting Location Floor
  • Phase 1
  • Voltage 120V AC
  • Amperage 1.3A
  • Cord Length 6 ft
  • Batteries Required No
  • Filter Included No
  • For Use Outdoors Indoor Only
  • Max. Surface Temperature 175 Degrees F
  • Frequency 60 Hz
  • Heating Capacity 550 BtuH
  • Housing Finish Coated
  • Housing Material Plastic, Steel
  • Fan Only Operation No
  • Manufacturers Warranty Length 1 yr
  • Includes Supporting Legs
  • Standards UL Listed
  • Nominal Voltage - HVAC 120V AC

Portable flat panel electric office heaters are typically placed under desks in offices and reception areas for personal comfort heating.

Back to Top