Skip Content

DV
SENCO

Staples,15.5 ga.,1-1/2 in. L,PK5200

  • Item # 48LR42
  • My Part #
  • Mfr. Model # FL17BAB
  • Catalog Page # 2498
  • UNSPSC # 31162404
Staples,15.5 ga.,1-1/2 in. L,PK5200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Product Details

These Senco® flooring staples are designed specifically for use in solid hardwood flooring installations.

View More

Technical Specs

  • Pneumatic Fastener Type Staples
  • Item Staples
  • Head Style Crown
  • Collation Configuration Strip
  • Collation Type Glue
  • Gauge 15.5 ga.
  • Crown 1/2"
  • Length 1-1/2"
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Electro Galvanized
  • For Use With Mfr. No. SHFS200
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.