Skip Content

TP
SENCO

Staples,25 ga.,1/4 in. L,PK8000

  • Item # 48LR03
  • My Part #
  • Mfr. Model # X04NRA
  • Catalog Page # 2559
  • UNSPSC # 31162404
Staples,25 ga.,1/4 in. L,PK8000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.50 / pkg. of 8,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Senco® Corrugated Fastener Staples are best for butt and miter joints. Staples provide optimal performance when working on construction, building a wall frame, or outdoor deck, installing roofing, siding, or paneling. For use with Stick-Style Corrugated Fastener Stapler No. 48LR01, sold separately.
• 25 gauge
• Bright finish

View More

Technical Specs

  • Pneumatic Fastener Type Staples
  • Item Staples
  • Head Style Crown
  • Collation Configuration Strip
  • Collation Type Glue
  • Gauge 25 ga.
  • Crown 1"
  • Length 1/4"
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Bright
  • For Use With Mfr. No. SC2
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.