Navigation Menu New

Access My Account, Order History, Lists and more here.

22A504 08T125W UNSPSC # 31161501

Multi-Material Screw, Flat, Steel, #8, 1 1/4 in Length, Square, PK 1000

  • Item # 22A504
  • Mfr. Model # 08T125W
  • UNSPSC # 31161501
  • Catalog Page # 696 696
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Multi-Material Screw, Flat, Steel, #8, 1 1/4 in Length, Square, PK 1000

  • Item # 22A504
  • Mfr. Model # 08T125W
  • UNSPSC # 31161501
  • Catalog Page # 696 696
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Multi-Material Screw
  • Head Type Flat
  • Material Steel
  • System of Measurement Inch
  • Size #8
  • Length 1 1/4 in
  • Drive Type Square
  • Driver Size #2
  • Package Quantity 1,000

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top