Skip Content

DV
SENCO

Framing Nails,1-3/4 in. L,304 SS,PK3600

  • Item # 49EX35
  • My Part #
  • Mfr. Model # HL19AGEH
  • Catalog Page # N/A
  • UNSPSC # 31162002
Framing Nails,1-3/4 in. L,304 SS,PK3600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Head Style Full Round
  • Collation Configuration Coil
  • Collation Type Wire
  • Collation Angle 15 Degrees
  • Shank Dia. 0.120"
  • Gauge 9
  • Length 1-3/4"
  • Point Type Diamond
  • Shank Ring
  • Material 304 Stainless Steel
  • Finish Plain
  • Coil Quantity 3600
  • Stick Quantity 0
  • For Use With Metal Connector Nailers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms