Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SENCO

Framing Nails,3-1/4 in. L,316 SS,PK1000

  • Item # 49EX32
  • My Part #
  • Mfr. Model # KL28AUES
  • Catalog Page # N/A
  • UNSPSC # 31162002
Framing Nails,3-1/4 in. L,316 SS,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Head Style Full Round
  • Collation Configuration Strip
  • Collation Type Plastic
  • Collation Angle 21 Degrees
  • Shank Dia. 0.131"
  • Gauge 8
  • Length 3-1/4"
  • Point Type Diamond
  • Shank Ring
  • Material 316 Stainless Steel
  • Finish Plain
  • Coil Quantity 0
  • Stick Quantity 1000
  • For Use With Metal Connector Nailers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms