Skip Content

DV
SENCO

Framing Nails,2-1/4 in. L,11 ga.,PK3600

  • Item # 49EX17
  • My Part #
  • Mfr. Model # EL23AGEB
  • Catalog Page # N/A
  • UNSPSC # 31162002
Framing Nails,2-1/4 in. L,11 ga.,PK3600 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Head Style Full Round
  • Collation Configuration Coil
  • Collation Type Plastic
  • Collation Angle Straight
  • Shank Dia. 0.092"
  • Gauge 11
  • Length 2-1/4"
  • Point Type Diamond
  • Shank Ring
  • Material 304 Stainless Steel
  • Finish Plain
  • Coil Quantity 3600
  • Stick Quantity 0
  • For Use With Metal Connector Nailers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms