C3
SENCO

Framing Nails, 10.3 ga. Gauge, 3" Length, Steel, Bright, Strip, Package Quantity 2500

  • Item # 48LR56
  • My Part #
  • Mfr. Model # K527APBXN
  • Catalog Page # 2498
  • UNSPSC # 31162002
Framing Nails, 10.3 ga. Gauge, 3" Length, Steel, Bright, Strip, Package Quantity 2500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.00 / pkg. of 2,500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Collated Senco® framing nails are ideal for use in crating, fencing, packaging, pallets, siding, roofing, and wood shingle applications. For use with both cordless and pneumatic framing nailers, sold separately. Framing nails have 34° collation angle and diamond point type.
• 10.3 gauge
• Bright finish

View More

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Head Style Full Round
  • Collation Configuration Strip
  • Collation Type Tape
  • Collation Angle 34 Degrees
  • Shank Dia. 0.131"
  • Gauge 10.3 ga.
  • Length 3"
  • Point Type Diamond
  • Shank Smooth
  • Material Steel
  • Finish Bright
  • For Use With FramePro 325XP, FramePro 701XP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.