Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SENCO

Finish Nails,1/2" L,15 ga.,PK2000

  • Item # 54HD10
  • My Part #
  • Mfr. Model # M006103
  • Catalog Page # N/A
  • UNSPSC # 31162003
Finish Nails,1/2" L,15 ga.,PK2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Straight Finish Nails
  • Head Style Flat
  • Collation Configuration Strip
  • Collation Type Plastic
  • Collation Angle Straight
  • Shank Dia. 0.072"
  • Gauge 15
  • Length 1/2"
  • Point Type Chisel
  • Shank Smooth
  • Material Plastic Composite
  • Finish Smooth
  • Stick Quantity 50
  • For Use With Mfr. No. SPFN15XP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.