Skip Content

C3
SENCO

Cordless Finishing Nailer, Voltage 18.0 Li-Ion, Battery Included, Fastener Range 1-1/4" to 2-1/2"

  • Item # 48J292
  • My Part #
  • Mfr. Model # 5N0001N
  • Catalog Page # 2554
  • UNSPSC # 27112716
Cordless Finishing Nailer,18V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $445.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This finishing nailer combines the power and utility of a pneumatic tool with the convenience of a cordless tool. It provides an instant shot when the trigger is pulled, with no ramp-up time. Features include an aluminum drive cylinder, a selectable drive switch, a nose-mounted LED light, and an adjustable belt hook. Use this nailer for finish and trim applications, baseboards, cabinets, door and window casing, paneling, and more.

View More

Technical Specs

  • Item Cordless Finishing Nailer
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Head Style Flat
  • Fastener Range 1-1/4" to 2-1/2"
  • Collation Angle 34 Degrees
  • Collation Type Tape
  • Shank Dia. 0.072"
  • Gauge 15
  • Magazine Capacity 110
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Magazine Loading Strip
  • Depth Control Yes
  • Battery Pack Replacement 48J273
  • Handle Type Ergonomic
  • Triggering Mode Selectable
  • Tip No Mar
  • Light Yes
  • Length 13"
  • Width 3"
  • Height 13"
  • Tool Weight 6.2 lb.
  • Includes Case, Charger, Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.