Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENCO

Cordless Brad Nailer Kit, Voltage 18.0 Li-Ion, Battery Included, Fastener Range 5/8" to 2-1/2"

  • Item# 19T461
  • Mfr. Model# FN55AX
  • Catalog Page# N/A
  • UNSPSC# 27131506
Cordless Brad Nailer Kit, Voltage 18.0 Li-Ion, Battery Included, Fastener Range 5/8" to 2-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Brad Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Head Style Flat
  • Fastener Range 5/8" to 2-1/2"
  • Collation Angle Straight
  • Collation Type Strip
  • Shank Dia. 0.039"
  • Gauge 18
  • Magazine Straight
  • Magazine Capacity 110
  • Cordless Tool Battery Type Li-Ion
  • Magazine Loading Rear
  • Depth Control Thumbwheel
  • Battery Included 48J273
  • Battery Pack Replacement 48J273
  • Handle Type Rubber Over Mold
  • Triggering Mode Selectable
  • Tip No Mar
  • Light Yes
  • Length 11"
  • Width 3"
  • Height 13"
  • Tool Weight 6.0 lb.
  • Includes Case, Charger, Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms