Skip Content

DV
SENCO

Brads,3/4" L,18 ga.,PK2000

  • Item # 54HD08
  • My Part #
  • Mfr. Model # M006102
  • Catalog Page # N/A
  • UNSPSC # 31162001
Brads,3/4" L,18 ga.,PK2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Head Style Flat
  • Collation Configuration Strip
  • Collation Type Plastic
  • Collation Angle Straight
  • Shank Dia. 0.046"
  • Gauge 18
  • Length 3/4"
  • Point Type Chisel
  • Shank Smooth
  • Material Plastic Composite
  • Finish Smooth
  • Stick Quantity 50
  • For Use With Mfr. No. SPBN18XP
How can we improve our Technical Specifications?

Compliance and Restrictions

None