Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SENCO

Air Stapler with Rear Exhaust, Pressure Range: 60 to 100 psi, Red

  • Item # 54HD23
  • My Part #
  • Mfr. Model # SPS16XP-11
  • Catalog Page # N/A
  • UNSPSC # 27112711
Air Stapler with Rear Exhaust, Pressure Range: 60 to 100 psi, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Stapler
  • Crown 7/16"
  • Leg Length 7/16" to 9/16"
  • Gauge 16
  • Magazine Capacity 70
  • CFM per Shot 1.1
  • Pressure Range 60 to 100 psi
  • Firing Mode Sequential
  • Exhaust Rear
  • Housing Material Aluminum
  • Color Red
  • Air Inlet 1/4" NPT
  • Length 7-7/8"
  • Width 1-55/64"
  • Height 6-1/2"
  • Tool Weight 2.3 lb.
  • Features Reversible Belt Hook, Rear Exhaust with Embedded Muffler, Ergonomic Handle, Ultra-Narrow Nose
  • For Use With 7/16" to 9/16" Composite Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.