ST
SENCO

Air Framing Stapler with Fixed Exhaust, Pressure Range: 70 to 120 psi, Red

  • Item # 48LR23
  • My Part #
  • Mfr. Model # WC200XP
  • Catalog Page # 2499
  • UNSPSC # 27112711
Air Framing Stapler with Fixed Exhaust, Pressure Range: 70 to 120 psi, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $317.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Senco® 16-Ga. Heavy-Duty Roofing Stapler has a wide crown and is capable of handling a variety of applications such as furniture framing, wire lathe, foam insulation board, and roofing. Thi stapler is designed for extreme performance and long life. Consturcted of durable, high-quality, and comes with a high-strength composite magazine for long-life. Also, features the EZ-Clear™ latch to help you reduce downtime caused by fastener jams. Has a rugged firing valve design for greater force and long life, while the adjustable depth-of-drive feature helps ensure that fasteners are flush after each drive. The EZ-Clear™ latch helps you reduce downtime due to fastener jams.

View More

Technical Specs

  • Item Air Framing Stapler
  • Crown 1"
  • Leg Length 7/8" - 2"
  • Gauge 16
  • Magazine Capacity 160
  • CFM per Shot 3.450
  • Pressure Range 70 to 120 psi
  • Firing Mode Contact
  • Exhaust Fixed
  • Housing Material Aluminum
  • Color Red
  • Air Inlet 3/8" NPT
  • Length 15-1/4"
  • Width 3-1/2"
  • Height 10"
  • Tool Weight 5.3 lb.
  • Features Robust Firing Valve Design, High Strength Composite Magazine, Metal Magazine Guide, Positive Locking Adjustable Depth of Drive, Ez Clear Latch
  • For Use With 1" Crown, 7/8" to 2" 16 ga. Staples
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.