Skip Content
NC
SENCO

Air Flooring Stapler with Fixed Exhaust, Pressure Range: 90 to 110 psi, Red

  • Item # 48LR41
  • Mfr. Model # 8D0002N
  • Catalog Page # 2558
  • UNSPSC # 27112711
Air Flooring Stapler with Fixed Exhaust, Pressure Range: 90 to 110 psi, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $338.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.97 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help create a professional-quality installation with this Senco® air flooring stapler. Easy-to-use model can drive fasteners with consistent force, and it's up to 5% more powerful than other flooring staplers. Unit has an innovative non-marring base that allows toolless adjustment between 1/2" and 3/4" flooring. Stapler comes with a long ergonomic handle to help minimize fatigue.

View More

Technical Specs

  • Item Air Flooring Stapler
  • Crown 1/2"
  • Leg Length 1" - 2"
  • Gauge 15-1/2
  • Magazine Capacity 102
  • CFM per Shot 2.520
  • Pressure Range 90 to 110 psi
  • Firing Mode Sequential
  • Exhaust Fixed
  • Housing Material Aluminum
  • Color Red
  • Air Inlet 1/4" NPT
  • Length 17-51/64"
  • Width 3-3/32"
  • Height 21-1/2"
  • Tool Weight 11.1 lb.
  • Features Safety Trigger, Light Weight, Extra Long Ergonomic Handle
  • For Use With 1/2" Crown, 1" to 2" 15.5 ga. Staples
  • Includes Mallet, Wrenches, Tool Oil, Safety Glasses, Case, Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.