Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SENCO

Air Finishing Stapler, Pressure Range: 70 to 120 psi, Gray

  • Item# 21U139
  • Mfr. Model# SLS25XP-L
  • Catalog Page# 3135
  • UNSPSC# 27131506
Air Finishing Stapler, Pressure Range: 70 to 120 psi, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pneumatic 18-Ga. Finish Staplers
Senco
EZ-Clear™ guide body allows easy clearing of jammed fasteners. Adjustable depth of drive and no-mar pad. Clear magazine allows quick visual check of remaining fasteners.

View More

Technical Specs

  • Item Air Finishing Stapler
  • Crown 1/4"
  • Leg Length 1/2"
  • Gauge 18
  • Magazine Capacity 168
  • Pressure Range 70 to 120 psi
  • Firing Mode Contact
  • Housing Material Aluminum
  • Color Gray
  • Air Inlet 3/8" NPT
  • Length 12"
  • Width 2"
  • Height 9"
  • Tool Weight 2.7 lb.
  • Features Comfort Grip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.