Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SELLSTROM

Auto Darkening Welding Helmet, Black, Smartweld, 8 to 12 Lens Shade

  • Item# 38W861
  • Mfr. Model# 23000S
  • Catalog Page# 3022
  • UNSPSC# 46181704
Auto Darkening Welding Helmet, Black, Smartweld, 8 to 12 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $201.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 8 to 12
  • Graphics None
  • Color Black
  • Plate Height 4"
  • Plate Width 5"
  • Viewing Area 100 x 54mm
  • Headgear Ratchet
  • Series Smartweld
  • Material Thermoplastic
  • Grind Mode No
  • Number of Arc Sensors 2
  • ADF Controls Analog
  • Power Source Solar
  • Battery Type Solar Cells
  • Battery Life Rechargeable
  • Electromagnetic Sensor No
  • TIG AMP Rating 8A
  • Switching Speed 0.10 microseconds
  • Features Auto-Delay Function With Light Sensitivity Regulation, Sleep Technology to Ensure Long Battery Life During Storage, 0.3ms Switching Speed
  • Includes Rechargeable Solar Battery, Protective Cover Plate, Ratchet Headgear
  • EN379 Classification 1,1,2,1
  • Standards ANSI Z87 + High Impact, CSA-Z94.3, CE Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.