Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SELLSTROM

Titan Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 4.33" x 3.54" Viewing AreaBlack

  • Item # 5ZF84
  • My Part #
  • Mfr. Model # 24401-60WW
  • Catalog Page # N/A
  • UNSPSC # 46181703
Titan Series, Auto-Darkening Welding Helmet, 10 Lens Shade, 4.33" x 3.54" Viewing AreaBlack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 10
  • Welding Helmet Light State 3.0
  • Viewing Area 4.33" x 3.54"
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon
  • Series Titan
  • Grind Mode No
  • Electromagnetic Sensor No
  • Number of Arc Sensors 2
  • Switching Speed 1/10,000 sec.
  • TIG AMP Rating 8A
  • Power Source Battery
  • Headgear Ratchet
  • ADF Controls Analog
  • Battery Type AAA Alkaline
  • Features All Titan Welding Helmets are Made of Nylon, Which is Lighter Than Fiberglass and Extremely Durable, The Patented Award Winning Design of The Titan Provides The User with A Balanced Lightweight, Economical Welding Helmet
  • Includes (2) AAA Alkaline Batteries, Phantom Lite XL Autodark Filter
  • Standards ANSI Z87 + High Impact, CSA-Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products