Navigation Menu New

Access My Account, Order History, Lists and more here.

5DAD1 S30110 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Reusable, Ratchet Faceshield Assembly

  • Item # 5DAD1
  • Mfr. Model # S30110
  • UNSPSC # 46181702
  • Catalog Page # 1639 1639
Country of Origin Taiwan. Country of Origin is subject to change.

Visor has aluminum binding reinforcements to maintain its shape.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate, Aluminum Bound
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 15 1/2 in
  • Visor Height 8 in
  • Dielectric Protection No
  • Headgear Material ABS
  • Standards ANSI Z87 + High Impact CAN/CSA-Z94.3
  • Headgear Color Gray
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Clear Polycarbonate Aluminum Bound Faceshield Curves Naturally to Fit Facial Contours, Chemical Splash Resistant and High Impact Strength, Light Weight and Durable ABS Crown
  • Includes Aluminum Bound Faceshield, ABS Crown and Ratchet Headgear

Visor has aluminum binding reinforcements to maintain its shape.

Back to Top