Navigation Menu New

Access My Account, Order History, Lists and more here.

4PE36 S32010 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Reusable, Ratchet Faceshield Assembly

  • Item # 4PE36
  • Mfr. Model # S32010
  • UNSPSC # 46181702
  • Catalog Page # 1639 1639
Country of Origin Taiwan. Country of Origin is subject to change.

DP4™ ratchet headgear with faceshield assembly combines full-face coverage with an antifog visor, eliminating the need to wear 2 protective devices. The polycarbonate visor provides high clarity and is great for heavy-duty impact and heat-resistance applications. It provides UV/IR protection during griding, cutting, and brazing operations.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.06 in
  • Visor Width 8 in
  • Visor Height 8 in
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87 + High Impact, CAN/CSA Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Reusable
  • Features Multi-Purpose Anti-Fog Visor
  • Includes Faceshield, Crown and Ratchet Headgear

DP4™ ratchet headgear with faceshield assembly combines full-face coverage with an antifog visor, eliminating the need to wear 2 protective devices. The polycarbonate visor provides high clarity and is great for heavy-duty impact and heat-resistance applications. It provides UV/IR protection during griding, cutting, and brazing operations.

Back to Top