Navigation Menu New

Access My Account, Order History, Lists and more here.

45GP34 S38540 UNSPSC # 24112401

Tap image to zoom.

Roll over image to zoom.

Reusable, Adapter Faceshield Assembly

  • Item # 45GP34
  • Mfr. Model # S38540
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Sellstrom® ratchet faceshield assembly is part of the Maxlight Series of faceshields. Each faceshield has a super clear polycarbonate crown and chin guard for increased clarity and visibility. Ideal for low-light environments as the clear crown and chin guard increase panoramic vision. Enjoy complete safety coverage—the chin guard extends below the chin, the acetate shield extends passed the ear, and the crown extends over the forehead.

Technical Specs

  • Item Adapter Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 19 in
  • Visor Height 6 in
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Hard Hat Mount
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Clear Anti-Fog Acetate Shield, Clear Crown and Chin Guard Provides Increased Visibility Which Allows for Increased Protection From Chemical Splashes, Particles And Flying Debris
  • Includes Clear Anti-Fog Acetate Shield, Clear Crown and Chin Guard, Univeral Slot Adapters for Slotted Hard Hats

The Sellstrom® ratchet faceshield assembly is part of the Maxlight Series of faceshields. Each faceshield has a super clear polycarbonate crown and chin guard for increased clarity and visibility. Ideal for low-light environments as the clear crown and chin guard increase panoramic vision. Enjoy complete safety coverage—the chin guard extends below the chin, the acetate shield extends passed the ear, and the crown extends over the forehead.

Back to Top