Navigation Menu New

Access My Account, Order History, Lists and more here.

3NMD2 S39010 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Reusable, Pin Lock Faceshield Assembly

  • Item # 3NMD2
  • Mfr. Model # S39010
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pin Lock Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 12 in
  • Visor Height 8 in
  • Dielectric Protection Yes
  • Headgear Material Nylon
  • Standards ANSI Z87 + High Impact CAN/CSA-Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Lightweight, Clear Polycarbonate Shield w/ Single Crown and Pin Lock Headgear Provides Excellent Chemical Splash Resistance and High Impact Strength
  • Includes Faceshield, Crown and Pin Lock Headgear
Back to Top