Navigation Menu New

Access My Account, Order History, Lists and more here.

33VN75 S38140 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Reusable, Faceshield Assembly

  • Item # 33VN75
  • Mfr. Model # S38140
  • UNSPSC # 46181707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 19 1/2 in
  • Visor Height 6 1/2 in
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87 + High Impact CAN/CSA-Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Anti-Fog, Chemical Resistant, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Anti-Fog Coating, Optical Clarity, Chin Guard, Wide Window Provides Extra Side and Bottom Protection from Splashes, Dust, Contaminants, and Impacts
  • Includes Faceshield, Crown, Chin Guard and Headgear
Back to Top