Navigation Menu New

Access My Account, Order History, Lists and more here.

23X909 S38110 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Reusable, Ratchet Faceshield Assembly

  • Item # 23X909
  • Mfr. Model # S38110
  • UNSPSC # 46181707
  • Catalog Page # 1639 1639
Country of Origin USA. Country of Origin is subject to change.

The featured crown/chin guard offers extra side and bottom protection from splashes, dust, and contaminants.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 19 in
  • Visor Height 6 in
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87 + High impact, CUL/CSA Z94.3, CE Certified
  • Headgear Color Blue
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Chemical Resistant, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Chin Guard and Wide Window Provide Extra Side and Bottom Protection from Splashes, Dust and Contaminants, Excellent Optical Clarity, High Impact Strength
  • Includes Faceshield, Chin Guard and Ratchet Headgear

The featured crown/chin guard offers extra side and bottom protection from splashes, dust, and contaminants.

Back to Top