Skip Content
WV
SELLSTROM

Replacement Lens, Shade 5.0, Anti-Fog

  • Item # 3RYG5
  • Mfr. Model # S80243
  • Catalog Page # N/A
  • UNSPSC # 46181802
Replacement Lens,Shade 5.0,Anti-Fog close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Replacement Lens
  • Lens Color Shade 5.0
  • Lens Coating Anti-Fog
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • For Use With Faceshields
  • Standards ANSI Z87 + High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms