Skip Content

ST
SELLSTROM

Ratchet FaceshieldAssembly,Clear,Acetate

  • Item # 45GP35
  • My Part #
  • Mfr. Model # S38410
  • Catalog Page # N/A
  • UNSPSC # 24112401
Ratchet FaceshieldAssembly,Clear,Acetate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SellstromĀ® ratchet faceshield assembly is part of the Maxlight Series of faceshields. Each faceshield has a super clear polycarbonate crown and chin guard for increased clarity and visibility. Ideal for low-light environments as the clear crown and chin guard increase panoramic vision. Enjoy complete safety coverageā€”the chin guard extends below the chin, the acetate shield extends passed the ear, and the crown extends over the forehead. Features an adjustable 28-position ratchet headgear suspension.

View More

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.040"
  • Visor Width 19"
  • Visor Height 6"
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87.1-2015 + High Impact, CSA Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Chemical Resistant, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Clear Acetate Shield, Clear Crown and Chin Guard Provides Increased Visibility Which Allows for Increased Protection From Chemical Splashes, Particles and Flying Debris
  • Includes Clear Acetate Shield, Clear Crown and Chin Guard, Ratchet Headgear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.