Skip Content

DV
SELLSTROM

Headgear,Blue,Nylon

  • Item # 33VN76
  • My Part #
  • Mfr. Model # S39000
  • Catalog Page # N/A
  • UNSPSC # 46181707
Headgear,Blue,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Faceshield Headgear

Technical Specs

  • Item Headgear
  • Headgear Material Nylon
  • Headgear Style Full Crown
  • Faceshield Assembly/Headgear Suspension Pinlock
  • Dielectric Protection No
  • Headgear Color Blue
  • Hazard Risk Category (HRC) 0
  • Features Crown with Locking Headgear
  • For Use With Mfr. No. 39010
  • Standards ANSI Z87 + High Impact, CE Certified
  • Includes Positive Lock Headgear
How can we improve our Technical Specifications?

Compliance and Restrictions

None