Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SELLSTROM

Front Brim Hard Hat, 6 pt. Pinlock Suspension, Royal Blue

  • Item # 8TP36
  • Mfr. Model # 69040
  • Catalog Page # N/A
  • Catalog Group # F0657
  • UNSPSC # 46181701
Front Brim Hard Hat, 6 pt. Pinlock Suspension, Royal Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hard Hats

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Graphics None
  • Hard Hat Suspension 6 pt. Pinlock
  • Color Royal Blue
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Head Protection Venting No
  • Standards ANSI Z89.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms