Skip Content

C3
SELLSTROM

Galaxy Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 4.25" x 2.00" Viewing AreaBlack

  • Item # 38VL68
  • My Part #
  • Mfr. Model # S41300-612
  • Catalog Page # 2404
  • Catalog Group # J1540
  • UNSPSC # 46181703
Welding Helmet,Black,2-1/4 in. x 4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $358.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.76 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helmet features some of the fastest auto-darkening windows available. Performs arc and magnetic sensing. Quick-release ratchet headgear suspension provides easy adjustment and release, providing better head, face and neck protection from sparks and spatter than traditional designs. Replaceable headgear and cover plates help lower cost of ownership. Solar powered filters offer “Fail Safe” and flicker-free performance.

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Welding Helmet Light State 4.0
  • Viewing Area 4.25" x 2.00"
  • Welding Helmet Color Black
  • Welding Helmet Material Nylon
  • Series Galaxy
  • Grind Mode No
  • Electromagnetic Sensor Yes
  • Number of Arc Sensors 2
  • Switching Speed 1/10,000 sec.
  • Power Source Solar
  • Headgear Ratchet
  • ADF Controls Analog
  • Battery Type Solar Cells
  • Battery Life Rechargeable
  • Features Arc and Magnetic Sensing Technology, No Flickering, Lightweight, Durable, 3 yr. Warranty
  • Includes Ratchet Headgear, Protective Lens Cover
  • EN379 Classification 1/2/1/2
  • Standards ANSI Z87.1-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.