Skip Content

ST
SELLSTROM

Fire Blanket and Pouch,Fiberglass

  • Item # 1N783
  • My Part #
  • Mfr. Model # S97450
  • Catalog Page # N/A
  • UNSPSC # 46191604
Fire Blanket and Pouch,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smothers flames and protects victims from fire in emergency situations. Woven construction has a continuous service temperature of 1000°F. Packed in an herculite stain-resistant pouch that has 2 heavy-duty grommets for wall hanging. Hook-and-loop closure at the bottom of the pouch allows fast, easy access. Can be washed with soft sponge; air dry.

View More

Technical Specs

  • Item Fire Blanket and Pouch
  • Blanket Width 60"
  • Blanket Length 72"
  • Blanket Material Fiberglass
  • Blanket Color White
  • Case Color Red
  • Case Size 18 x 12-1/2"
  • Includes Wall Hanging Vinyl Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.