Navigation Menu New

Access My Account, Order History, Lists and more here.

3NMC2 S36040 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Faceshield Visor, For Use With 380 Series Faceshields

  • Item # 3NMC2
  • Mfr. Model # S36040
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Visor
  • Faceshield Visor Item Replacement Visor
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 19 1/2 in
  • Visor Height 6 1/2 in
  • Dielectric Protection No
  • Visor Coating Anti-Fog
  • Standards ANSI Z87 + High Impact, CSA-Z94.3
  • Includes Visor Only
  • For Use With 380 Series Faceshields
Back to Top