Skip Content

ST
SELLSTROM

Faceshield Visor,Clear,Acetate

  • Item # 35YZ35
  • My Part #
  • Mfr. Model # S38210
  • Catalog Page # N/A
  • UNSPSC # 46181707
Faceshield Visor,Clear,Acetate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Sellstrom® faceshield visor with a slotted hard hat for a wide variety of applications. The shield is easy to install with 2 universal slot adapters and includes an extended crown and chin guard. Its lightweight acetate shield provides excellent optical clarity, strong chemical resistance, and high-impact strength.

View More

Technical Specs

  • Item Faceshield Visor
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.040"
  • Visor Width 19-1/2"
  • Visor Height 6-1/2"
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87 + High Impact
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Hard Hat Mount
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Chemical Resistant, Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Includes Blue Plastic Crown, Chin Guard, Slot Adapter, Chemical and Scratch Resistant
  • Includes Faceshield, Chin Guard, Universal Slotted Hard Hat Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.