Skip Content


Faceshield Visor,Clear,Polycarbonate

  • Item # 35YZ33
  • My Part #
  • Mfr. Model # S32182
  • Catalog Page # N/A
  • UNSPSC # 46181707
Faceshield Visor,Clear,Polycarbonate close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Faceshield Visor
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 12-1/8"
  • Visor Height 9"
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87 + High Impact, CSA Z94.3
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Hard Hat Mount
  • Headgear Style Full Crown
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Reusable
  • Features Lightweight, Dual Purpose Face Shield with Sh 8 IR Flip Up Shield
  • Includes Faceshield, Flip Window, Universal Slotted Hard Hat Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.