Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SELLSTROM

Faceshield Assembly,Clear,Polycarbonate

  • Item # 48FY47
  • My Part #
  • Mfr. Model # S32210
  • Catalog Page # N/A
  • UNSPSC # 46181702
Faceshield Assembly,Clear,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sellstrom® faceshield assembly features an extended side and chin guard for added protection from chemical splashes, IR rays, dust, and contaminants. Molded polycarbonate shield with antifog coating provides excellent optical clarity. Lightweight faceshield includes a comfortable ratchet headgear for easy adjustability.

View More

Technical Specs

  • Item Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 9"
  • Visor Height 12"
  • Dielectric Protection No
  • Headgear Material Nylon
  • Standards ANSI Z87.1 + High Impact
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown with Chinguard
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Reusable
  • Features Anti-Fog coating, molded polycarbonate shield providing excellent optics, side and chin guard for increased protection
  • Includes Exended side and chin guard, ratchet headgear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.